Saw, 0.1267 THK x OAL Teeth:120 Series: 2450

  • Mfr # SW600-100-120-1267

  • Zoro # G723168831


product price:  $1,242.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Teeth
120
Cutter Thickness
0.1267 in
Arbor Hole
1 in
Cutter Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SW600-100-120-1267
Zoro #
G723168831
UPC #
-
Country of Origin
United States

Dimensions

Cutter Thickness
0.1267 in
Cutter Dia.
6 in

Details

Material
Carbide
Number of Teeth
120
Arbor Hole
1 in

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.