Zoro Homepage

Enclosed Power Supply, 480/277/240/120V AC, 24V DC, 300VA

  • Mfr # PSH300A-IC

  • Zoro # G712028146


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
480/277/240/120V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
300VA
Housing Material
Metal Case
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSH300A-IC
Zoro #
G712028146
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Width
12-1/8 in
Width
6 in
Height
12-1/8 in

Details

Item
Enclosed Power Supply
Input Voltage
480/277/240/120V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
300VA
Housing Material
Metal Case
Output Voltage
24V DC
Case Material
Metal Case
Power Rating
300VA

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.