Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 Transformer, 20 VA, Not Rated, 24V AC, 277V AC

  • Mfr # TR20VA007

  • Zoro # G3241892


product price: $29.49
/ea

Key Features

Input Voltage - Transformer
277V AC
Output Voltage
24V AC
Power Rating
20 VA
Phase
1
Mounting - Transformer
1/2 in Hub; Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR20VA007
Zoro #
G3241892
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
2.63 in
Overall Width
2.13 in
Overall Depth
1.88 in
Manufacturers Warranty Length
5 yr
Wire Lead Length - Secondary
8 in
Wire Lead Length - Primary
8 in

Details

Item
Class 2 Transformer
Input Voltage - Transformer
277V AC
Output Voltage
24V AC
Power Rating
20 VA
Phase
1
Mounting - Transformer
1/2 in Hub; Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Enclosure Finish
No Finish
Enclosure Style - Transformer
Open
Primary Connection
Pigtails
Standards
CE, RoHS, UL Listed
Includes
Inherently Isolated
Protective Device
Inherently Limited
Enclosure Type
Open
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Secondary Connection
8 in Leads
Primary Voltage
277 VAC
Over Current Protection
Inherent
Approvals
Class 2 UL1585 listed US/Canada, E197146
Termination
Leads
Application
Power Controller, Powering Sensors, Driving Relays, Driving Digitals I/O Circuits, Voltage Reduction, Magnetic Switches
Temperature Rise
Not Rated
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
140 Degrees F
Connection - Secondary
Wire Lead
Connection - Primary
Wire Lead

Description

Class 2 Transformer, Input Voltage - Transformer 277V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 20 VA, Protective Device Inherently Limited, Enclosure Style - Transformer Open, Mounting - Transformer 1/2 in Hub, Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection Pigtails, Secondary Connection 8 in Leads, Temp. Rise Not Rated, Enclosure Finish No Finish, Enclosure Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.