
AHU Fan Safety Alarm and General Purpose Logic Circuit, BACnet MS/TP N
Mfr # RIBMNWLB-7-BC
Zoro # G1958996
product price: $350.99
/ea
Free Shipping & Returns
Key Features
Height
1.75
Width
6.615
Operating Temp.
-30 to 140 F
Voltage
24 Vac/dc
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RIBMNWLB-7-BC
Zoro #
G1958996
UPC #
-
Country of Origin
United States
Dimensions
Height
1.75
Width
6.615
Dimensions
6.62"H x 2.75"W x 1.25"D1/1.75"D2
Details
Item
AHU Fan Safety Alarm and General Purpose Logic Circuit
Operating Temp.
-30 to 140 F
Voltage
24 Vac/dc
Color
Green
Operate Time
8ms
Terminations
Functional Devices product installed at both ends of the MS/ TP network – Use 120 Ω end of line resistors. All other cases – Follow instructions from the device installed at the end of the MS/TP network.
Baud Rate
9600, 19200, 38400, 57600, 76800, 115200 (DIP Switch Selectable)
Power Input
24 Vac/dc: 50-60 Hz
Humidity Range
5 to 95% (noncondensing)
Relay Rating, BO 1-1
3 Amp Max @ 24 Vac or 24 Vdc (depending on power source supplied by user to power RIB device)
Relay Rating, BO 1-2
10 Amp Resistive @ 30 Vdc 10 Amp General Use @ 277 Vac 1/2 HP @ 120/240 Vac
Network Media
Twisted Pair 22-24AWG, shielded recommended
Relay Override Switch
DIP Switch Control
Relay Rating, BO 2
20 Amp Resistive @ 277 Vac 5 Amp @ 480 Vac 20 Amp Ballast @ 277 Vac 16 Amp Electronic Ballast @ 277 Vac 1 HP @ 120 Vac 2 HP @ 277 Vac
Approvals
UL864, UL916, C-UL, CE, CSFM
Polarity
Network is polarity sensitive
Operating Temperature
-30 to 140° F
Expected Relay Life
10 million cycles minimum mechanical
Description
AHU Fan Safety Alarm and General Purpose Logic Circuit, BACnet MS/TP Network, 24 Vac/dc Power Input, Two Binary Outputs + Override, Seven Binary Inputs, 2.75" Track Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.