Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BACnet MS/TP Network Relay, Track Mount

  • Mfr # RIBMW24B-44-BC

  • Zoro # G0394042


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Height
1.34
Dimensions
4" H x 4" W x 1.8" D (10.2 x 10.2 x 4.6 cm); 1/2" NPT nipple
Width
4.27
Application
MT4-6
Includes
Optional End of Line Resistor (EOL)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RIBMW24B-44-BC
Zoro #
G0394042
UPC #
-
Country of Origin
United States

Dimensions

Height
1.34
Dimensions
4" H x 4" W x 1.8" D (10.2 x 10.2 x 4.6 cm); 1/2" NPT nipple
Width
4.27

Details

Item
BACnet MS/TP Network Relay
Application
MT4-6
Includes
Optional End of Line Resistor (EOL)
Contact Rating
20A
Baud Rate
9600, 19200, 38400, 57600, 76800, and 115200
Contact Type
4-SPDT
Power Input
400 mA @ 24 VAC, 190 mA @ 24 VDC
Conduit Hub
1/2" NPT
Operating Temperature
-30° to 140°F (35° to 60°C)
Operating Humidity
5% to 95% non-condensing
Frequency
50/60 Hz
LCD
Track
Communications
BACnet
Duty
Continuous duty
Mount
Track Mount
Life Expectancy
10 million cycles minimum
Type
Modular Panel
Coil Voltage
24 VAC, 24 VDC
Supply Voltage
24 VAC @ 111 mA, 24 VDC @ 81 mA, 120 VAC @ 96 mA
Approvals
UL listed file #E68805, CE certified, BACnet certified
Feature
LED
LED Indication
Green: network status, Red: relay status
Relay Type
SPDT
Housing Type
NEMA 1, plenum rated

Description

BACnet MS/TP Network Relay, Includes Optional End of Line Resistor (EOL)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.