Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BACnet Network Relay, w/12 BI

  • Mfr # RIBMNWD12-BCDI

  • Zoro # G0394018


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Height
1.75
Standards
BTL Certified, CE Certified, RoHS Compliant
Application
MT212-6
Width
2.75
Dimensions
4" H x 4" W x 1.8" D (10.2 x 10.2 x 4.6 cm); 1/2" NPT nipple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBMNWD12-BCDI
Zoro #
G0394018
UPC #
-
Country of Origin
United States

Dimensions

Height
1.75
Width
2.75
Dimensions
4" H x 4" W x 1.8" D (10.2 x 10.2 x 4.6 cm); 1/2" NPT nipple
Overall Height
1 3/4 in
Overall Length
5 7/8 in
Overall Width
2 3/4 in

Details

Item
BACnet Network Relay
Standards
BTL Certified, CE Certified, RoHS Compliant
Application
MT212-6
Includes
Optional End of Line Resistor (EOL)
Relative Humidity Range
5 to 95%
Power Source
24V AC/DC
Minimum Operating Temperature
-30 Degrees F
Includes Power Supply
Yes
Maximum Operating Temperature
140 Degrees F
LED Indication
Green: network status, Red: relay status
Life Expectancy
10 million cycles minimum
Mounting Type
DIN Rail, Surface Mount
Operating Temperature
-30° to 140°F (35° to 60°C)
Supply Voltage
24 VAC @ 111 mA, 24 VDC @ 81 mA, 120 VAC @ 96 mA
Power Input
41 mA @ 24 VDC, 53 mA @ 24 VAC
Coil Voltage
24 VAC, 24 VDC
Contact Rating
30A
Approvals
UL listed file #E68805, CE certified, BACnet certified
Type
Modular Panel
Relay Type
SPDT
Operating Humidity
5% to 95% non-condensing
Communications
BACnet
Baud Rate
9600, 19200, 38400, 57600, 76800, and 115200
Feature
LED
Frequency
50/60 Hz
LCD
Track
Conduit Hub
1/2" NPT
Housing Type
NEMA 1, plenum rated
Duty
Continuous duty

Description

BACnet Network Relay, Mounting Location Track Mount, Overall Width 2 3/4 in, Overall Length 5 7/8 in, Overall Height 1 3/4 in, Maximum Operating Temperature 140 Degrees F, Includes Optional End of Line Resistor (EOL), Includes Power Supply Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.