Zoro Homepage

Class 2 Transformer, 100 VA, NEMA 1, 24V AC, 120/240/277/480V AC

  • Mfr # PSH500A

  • Zoro # G6458532


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
120/240/277/480V AC
Output Voltage
24V AC
Power Rating
100 VA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSH500A
Zoro #
G6458532
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12.13 in
Overall Width
12.12 in
Overall Depth
6 in
Circuit Breaker Size
4 A

Description

Class 2 Transformer, (5) 100 VA Rating, Input Voltage 120/240/277/480VAC, Output Voltage 24VAC, Multi Mounting, Protective Device Circuit Breaker, Primary Connection Screw Terminals, Secondary Connection Screw Terminals, 1 Phase, 50/60 Hz, Not Rated Temp. Rise, Enclosed Enclosure Type, Enclosure Rating NEMA 1, Enclosure Finish Powder Coated, Height 12.13 In., Depth 6.00 In., Width 12.12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.