Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Power Relay, 20A

  • Mfr # RIB013P-NC

  • Zoro # G3224422


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
120VAC
Width
4
Height
1.8
Dimensions
A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
Frequency
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RIB013P-NC
Zoro #
G3224422
UPC #
-
Country of Origin
United States

Dimensions

Width
4
Height
1.8
Dimensions
A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
Wire Length
16" (40.6 cm)

Details

Coil Volts
120VAC
Item
Enclosed Power Relay,20A
Frequency
50/60 Hz
Life Rating
10 million cycles minimum mechanical
Approvals
UL listed, UL 916 Energy Management, UL 864 Fire, cUL listed, CSFM, UL File S7312
LCD
Surface
Mounting Type
Surface
Operating Humidity
5% to 95% non-condensing
Contact Rating
20A
Relay Status
LED, ON - relay activated
Type
Plastic Box
Contact Type
1-3PST
Conduit Hub
1/2" NPT, 3/4" NPT
Feature
LED
Operating Temperature
-30° to 140°F(-34° to 60°C)
Housing Rating
NEMA 1
Coil Voltage
120 VAC
Accessory
Normally Closed

Description

Power Relay, 20 Amp, 3PST-N/C, 120 Vac Coil, NEMA 1 Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.