Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Pre-Wired Relay, 20A at 277VAC, SPDT

  • Mfr # RIB02BDC

  • Zoro # G5172666


product price: $49.79
/ea

Key Features

Item - Relay
Prewired Relay
Application - Prewired Relay
Power
AC Contact Rating - Relay
20A @ 277V
Contact Form - Relay
SPDT
Mounting - Relay
1/2 in Nipple, Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIB02BDC
Zoro #
G5172666
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
2.3"H x 3.2"W x 1.8"D
Body Depth - Relay
1.8 in
Overall Height - Relay
2.3 in
Lead Length
16 in
Body Width - Relay
3.2 in
Nipple Size
0.50 in NPT
Body Height - Relay
2.3 in
Overall Depth
1.8 in
Body Depth
1.8 in
Body Width
2.3 in
Body Height
3.2 in

Details

Item - Relay
Prewired Relay
Application - Prewired Relay
Power
Coil Volts
208 to 277V AC
AC Contact Rating - Relay
20A @ 277V
Contact Form - Relay
SPDT
Mounting - Relay
1/2 in Nipple, Surface
Power Consumption - Relay
12.9 to 22.7VA
Standards
CE Certified, RoHS Compliant, UL 916, UL Listed
Hz - Electrical
50 Hz, 60 Hz
Application
Pilot
Indicator Type
LED
Item
Enclosed Pre-Wired Relay
Contact Form
SPDT
Contact Material
Silver Alloy
HP @ 240V
2
NEMA Enclosure Type
1
Contact Amp Rating (Resistive)
20A @ 277VAC
Hz
50/60
Response Time
1.8 sec
Features
Dry Contact
HP @ 120V
1 hp
NEMA Enclosure Rating
1
Coil Voltage
208-277V AC
Input Voltage
208 to 277V AC
Maximum Operating Temperature
140 Degrees F
For Use With
Exhaust Fans, Motors, Vacuums
Mechanical Operating Durability
10,000,000
Status Indicator
LED Indicator
Sealing
Enclosed
Operating Current
20 A at 208 to 277V AC
Contact Rating (AC)
10 A @ 120/277V, 20 A @ 277V
Minimum Operating Temperature
-30 Degrees F
Mounting Style
Surface
Frequency
50/60 Hz
Horsepower @ 120V AC
1 hp
Current Rating
20 A
Humidity Range
5 to 95% (noncondensing)
Expected Relay Life
10 million cycles minimum mechanical
Housing Rating
UL Accepted for Use in Plenum, NEMA 1
Gold Flash
No
Relay Status
LED On - Activated
Operating Temperature
-30 to 140° F
Approvals
UL Listed, UL916, C-UL, CE
Power Input
62 mA @ 208-277 Vac (RIB02BDC)
Override Switch
No
No. of Relays & Contact Type
One (1) SPDT Continuous Duty Coil
Operate Time
1.8 Seconds
Contact Ratings
20 Amp Resistive @ 277 Vac 1110 VA Pilot Duty @ 277 Vac 770 VA Pilot Duty @ 120 Vac 20 Amp Ballast @ 277 Vac 16 Amp Electronic Ballast @ 277 Vac (N/O) 10 Amp Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 2 HP @ 277 Vac 1 HP @ 120 Vac
Wires
16", 600V Rated

Description

Enclosed Pre-Wired Relay, Contact Form SPDT, Current Rating 20 A, Mounting Style Surface, Nipple Size 0.50 in NPT, Contact Rating (AC) 10 A @ 120/277V, 20 A @ 277V, Input Voltage 208 to 277V AC, NEMA Enclosure Rating 1, Body Depth 1.8 in, Body Height 3.2 in, Body Width 2.3 in, Contact Material Silver Alloy, For Use With Exhaust Fans, Motors, Vacuums, Frequency 50/60 Hz, Horsepower @ 120V AC 1 hp, Lead Length 16 in, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.