Zoro Homepage

Enclosed Pre-Wired Relay, 20A at 277VAC, SPST

  • Mfr # RIB2421SB

  • Zoro # G5172675


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Item - Relay
Prewired Relay
Application - Prewired Relay
Power
Coil Volts
120/208 to 277V AC, 24V AC/DC
AC Contact Rating - Relay
20A @ 277V
Contact Form - Relay
SPST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIB2421SB
Zoro #
G5172675
UPC #
-
Country of Origin
United States

Dimensions

Body Width - Relay
3.2 in
Body Depth - Relay
1.8 in
Body Height - Relay
2.3 in
Overall Height - Relay
2.3 in
Lead Length
16 in
Nipple Size
0.50 in NPT
Dimensions
2.3"H x 3.2"W x 1.8"D
Body Width
2.3 in
Body Depth
1.8 in
Body Height
3.2 in
Overall Depth
1.8 in
Wire Length
16" (40.6 cm)

Details

Item - Relay
Prewired Relay
Application - Prewired Relay
Power
Coil Volts
120/208 to 277V AC, 24V AC/DC
AC Contact Rating - Relay
20A @ 277V
Contact Form - Relay
SPST-NO
Mounting - Relay
1/2 in Nipple, Surface
Power Consumption - Relay
0.84W, 14.4 to 19.1VA
Contact Form
SPST-NO
Hz - Electrical
50 Hz, 60 Hz
Hz
50/60
Response Time
18 msec
Standards
CE Certified, CSFM, RoHS Compliant, UL 864, UL 916, UL Listed
NEMA Enclosure Type
1
Contact Material
Silver Alloy
HP @ 120V
1 hp
Indicator Type
LED
Application
Power
Item
Enclosed Pre-Wired Relay
Features
Override Switch
HP @ 240V
2
Contact Amp Rating (Resistive)
20A @ 277VAC
Maximum Operating Temperature
140 Degrees F
Mounting Style
Surface
Coil Voltage
24V AC/DC/208-277V AC/120V AC
NEMA Enclosure Rating
1
Mechanical Operating Durability
10,000,000
Minimum Operating Temperature
-30 Degrees F
Input Voltage
120/208 to 277V AC/DC, 24V AC
Current Rating
20 A
Operating Current
20 A at 208 to 277V AC, 20 A at 24V AC/DC
For Use With
Exhaust Fans, Motors, Vacuums
Frequency
50/60 Hz
Horsepower @ 120V AC
1 hp
Contact Rating (AC)
10 A @ 120/277V, 20 A @ 277V
Status Indicator
LED Indicator
Sealing
Enclosed
Approvals
UL listed, UL 916 Energy Management, UL 864 Fire, cUL listed, CSFM, UL File S7312
Relay Status
LED, ON - relay activated
Conduit Hub
1/2" NPT, 3/4" NPT
Type
Plastic Box
Life Rating
10 million cycles minimum mechanical
Housing Rating
NEMA 1
Contact Type
1-SPST
LCD
Surface
Contact Rating
20A
Operating Temperature
-30° to 140°F(-34° to 60°C)
Mount
Override Switch Mount
Operating Humidity
5% to 95% non-condensing

Description

Enclosed Pre-Wired Relay, Coil Voltage 24V AC/DC/208-277V AC/120V AC, Contact Form SPST-NO, Current Rating 20 A, Mounting Style Surface, Nipple Size 0.50 in NPT, Contact Rating (AC) 10 A @ 120/277V, 20 A @ 277V, Input Voltage 120/208 to 277V AC/DC, 24V AC, NEMA Enclosure Rating 1, Body Depth 1.8 in, Body Height 3.2 in, Body Width 2.3 in, Contact Material Silver Alloy, For Use With Exhaust Fans, Motors, Vacuums, Frequency 50/60 Hz, Horsepower @ 120V AC 1 hp, Lead Length 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.