Functional Devices-Rib

Enclosed Pre-Wired Relay, 20A@300VAC, DPDT


product price: $151.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Application - Prewired Relay Emergency Bypass or Shunt
  • AC Contact Rating - Relay 15A @ 600V, 20A @ 300V
  • DC Contact Rating - Relay 20A @ 28V
  • Contact Form - Relay DPDT
  • Mounting - Relay 1/2 in Nipple, Surface
See all product information

Product Information

Dimensions

Overall Height - Relay 4.0 in
Dimensions 4.0"H x 4.0"W x 1.8"D
Body Width - Relay 4.0 in
Body Depth - Relay 1.8 in
Lead Length 16 in
Nipple Size 0.50 in NPT
Body Height - Relay 4.0 in
Body Height 1.8 in
Overall Depth 1.8 in
Body Width 4 in
Body Depth 1.8 in

Details

Item - Relay Prewired Relay
Application - Prewired Relay Emergency Bypass or Shunt
Coil Volts 120V AC
AC Contact Rating - Relay 15A @ 600V, 20A @ 300V
DC Contact Rating - Relay 20A @ 28V
Contact Form - Relay DPDT
Mounting - Relay 1/2 in Nipple, Surface
Power Consumption - Relay 12.6VA
Indicator Type LED
Item Enclosed Pre-Wired Relay
Hz 50/60
NEMA Enclosure Type 1
Standards CE Certified, RoHS Compliant, UL 924, UL Listed
Response Time 18 msec
HP @ 120V 1 hp
Contact Form DPDT
Hz - Electrical 50 Hz, 60 Hz
HP @ 240V 2 hp
Application Emergency Bypass/Shunt
Features Enclosed Coil, Screw Terminals and Silver Alloy Contacts
Contact Amp Rating (Resistive) 20A @ 300VAC, 15A @ 600VAC, 20A @ 28VDC
Contact Material Silver Alloy
Status Indicator LED Indicator
Input Voltage 120V AC
Maximum Operating Temperature 140 Degrees F
Contact Rating (DC) 20 A @ 28V
Minimum Operating Temperature -30 Degrees F
Horsepower @ 240V AC 2 hp
Current Rating 20 A
NEMA Enclosure Rating 1
Horsepower @ 120V AC 1 hp
Mounting Style Surface
Power Consumption 12.6 VA
Mechanical Operating Durability 10,000,000
Sealing Enclosed
Frequency 50/60 Hz
For Use With Exhaust Fans, Motors, Vacuums
Relay Mounting Style Surface
Coil Voltage 120V AC
Contact Rating (AC) 15 A @ 600V, 20 A @ 277 to 480/300V
Operating Current 20 A at 120V AC
Electrical Connection Type Wire Lead
Contact Ratings 20 Amp Resistive @ 300 Vac 20 Amp Resistive @ 28 Vdc 20 Amp Ballast @ 277-480 Vac Not rated for Electronic Ballast 15 Amp Resistive @ 600 Vac 770 VA Pilot Duty @ 120 Vac 1158 VA Pilot Duty @ 240 Vac 1109 VA Pilot Duty @ 277 Vac 1640 VA Pilot Duty @ 480 Vac 3 HP @ 480-600 Vac 2 HP @ 240-277 Vac 1 HP @ 120 Vac
Expected Relay Life 10 million cycles minimum mechanical
Approvals UL Listed, UL924, C-UL, CE
Coil Current 105 mA @ 120 Vac
Coil Voltage Input 120 Vac ; 50-60 Hz Drop Out - 35 Vac Pull In - 85 Vac
No. of Relays & Contact Type One (1) DPDT Continuous Duty Coil
Override (Test Switch) No
Wires 16", 600V Rated
Operate Time 18ms
Relay Status LED On - Normal power present
Gold Flash Yes
Housing Rating UL Accepted for Use in Plenum, NEMA 1
Operating Temperature -30 to 140° F

Description

Enclosed Pre-Wired Relay, Coil Voltage 120V AC, Contact Form DPDT, Current Rating 20 A, Mounting Style Surface, Nipple Size 0.50 in NPT, Contact Rating (AC) 15 A @ 600V, 20 A @ 277 to 480/300V, Contact Rating (DC) 20 A @ 28V, Input Voltage 120V AC, NEMA Enclosure Rating 1, Body Depth 1.8 in, Body Height 1.8 in, Body Width 4 in, Contact Material Silver Alloy, For Use With Exhaust Fans, Motors, Vacuums, Frequency 50/60 Hz, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 2 hp, Lead Length 16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.