Functional Devices-Rib

Enclosed Pre-Wired Relay, 20A@300VAC, DPST


original price: $72.85
4% off
new price: $69.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Application - Prewired Relay Power
  • AC Contact Rating - Relay 15A @ 600V, 30A @ 300V
  • DC Contact Rating - Relay 20A @ 28V
  • Contact Form - Relay DPST-NO
  • Mounting - Relay 1/2 in Nipple, Surface
See all product information

Product Information

Dimensions

Overall Height - Relay 4.0 in
Lead Length 16 in
Body Depth - Relay 1.8 in
Body Width - Relay 4.0 in
Dimensions 4.0"H x 4.0"W x 1.8"D
Body Height - Relay 4.0 in
Nipple Size 0.50 in NPT
Body Height 4 in
Body Width 4 in
Overall Depth 1.8 in
Body Depth 1.8 in
Wire Length 16" (40.6 cm)

Details

Item - Relay Prewired Relay
Application - Prewired Relay Power
Coil Volts 208 to 277V AC
AC Contact Rating - Relay 15A @ 600V, 30A @ 300V
DC Contact Rating - Relay 20A @ 28V
Contact Form - Relay DPST-NO
Mounting - Relay 1/2 in Nipple, Surface
Power Consumption - Relay 21.8 to 29.1VA
Features Enclosed Coil, Screw Terminals and Silver Alloy Contacts
Contact Amp Rating (Resistive) 30A @ 300VAC, 15A @ 600VAC, 20A @ 28VDC
HP @ 120V 1 hp
Hz 50/60
HP @ 240V 2 hp
Hz - Electrical 50 Hz, 60 Hz
Contact Form DPST-NO
Indicator Type LED
Standards CE Certified, CSFM, RoHS Compliant, UL 864, UL 916, UL Listed
NEMA Enclosure Type 1
Item Enclosed Pre-Wired Relay
Application Power
Contact Material Silver Alloy
Response Time 18 msec
Horsepower @ 120V AC 1 hp
Mechanical Operating Durability 10,000,000
Mounting Style Surface
Relay Mounting Style Surface
Input Voltage 208 to 277V AC
Frequency 50/60 Hz
Maximum Operating Temperature 140 Degrees F
For Use With Exhaust Fans, Motors, Vacuums
Horsepower @ 240V AC 2 hp
Operating Current 30 A at 208 to 277V AC
Electrical Connection Type Wire Lead
Coil Voltage 277V AC
NEMA Enclosure Rating 1
Minimum Operating Temperature -30 Degrees F
Status Indicator LED Indicator
Current Rating 30 A
Sealing Enclosed
Contact Rating (DC) 25 A @ 28V
Contact Rating (AC) 15 A @ 600V, 20 A @ 277 to 480V, 30 A @ 300V
Contact Type 1-DPST
Accessory Gold Flash
Type Plastic Box
Operating Temperature -30° to 140°F(-34° to 60°C)
Approvals UL listed, UL 916 Energy Management, UL 864 Fire, cUL listed, CSFM, UL File S7312
Life Rating 10 million cycles minimum mechanical
Contact Rating 30A
Operating Humidity 5% to 95% non-condensing
Housing Rating NEMA 1
Relay Status LED, ON - relay activated
LCD Surface
Conduit Hub 1/2" NPT, 3/4" NPT

Description

Enclosed Pre-Wired Relay, Coil Voltage 277V AC, Contact Form DPST-NO, Current Rating 30 A, Mounting Style Surface, Nipple Size 0.50 in NPT, Contact Rating (AC) 15 A @ 600V, 20 A @ 277 to 480V, 30 A @ 300V, Contact Rating (DC) 25 A @ 28V, Input Voltage 208 to 277V AC, NEMA Enclosure Rating 1, Body Depth 1.8 in, Body Height 4 in, Body Width 4 in, Contact Material Silver Alloy, For Use With Exhaust Fans, Motors, Vacuums, Frequency 50/60 Hz, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 2 hp

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.