Zoro Homepage

Enclosed Relay, 10A, DPDT

  • Mfr # RIB2401D-RD

  • Zoro # G3224693


product price: $41.69
/ea

Key Features

Coil Volts
24VAC/DC, 120VAC
Width
2.8
Dimensions
1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple
Height
1.5
Expected Relay Life
10 million cycles minimum mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIB2401D-RD
Zoro #
G3224693
UPC #
-
Country of Origin
United States

Dimensions

Width
2.8
Dimensions
1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple
Height
1.5

Details

Coil Volts
24VAC/DC, 120VAC
Item
Relay,10A,DPDT,24VAC/DC/120VAC,NEMA 4
Expected Relay Life
10 million cycles minimum mechanical
Contact Ratings
Approvals
UL Listed, C-UL, CE, UL916, UL864 (All models)
Housing Rating
UL Listed, C-UL, CE (All models)
Coil Current
24 mA @ 18 Vac 32 mA @ 24 Vac 40 mA @ 30 Vac 31 mA @ 120 Vac (RIB2401D) 20 mA @ 20 Vdc 24 mA @ 24 Vdc 36 mA @ 30 Vdc
Humidity Range
5 to 95% (noncondensing)
Gold Flash
No
Operating Temperature
-30 to 140° F
Wires
16", 600V Rated
Override Switch
No
Housing Color
Red
No. of Relays & Contact Type
One (1) DPDT Continuous Duty Coil
Operate Time
8ms
Coil Voltage Input
24 Vac/dc ; 120 Vac ; 50-60 Hz (RIB2401D) Drop Out - 3 Vac / 3.8 Vdc Pull In - 18 Vac / 20 Vdc
Relay Status
LED On - Activated

Description

Relay,10A,DPDT,24VAC/DC/120VAC,NEMA 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.