Enclosed Relay, 10A, SPDT
Mfr # RIBL1C-DC-N4
Zoro # G3224967
product price: $46.75
/eaKey Features
Coil Volts
12VAC/DC
Width
2.8
Dimensions
1.70" x 2.80" x 1.50" with .50" NPT nipple
Height
1.5
Gold Flash
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RIBL1C-DC-N4
Zoro #
G3224967
UPC #
-
Country of Origin
United States
Dimensions
Width
2.8
Dimensions
1.70" x 2.80" x 1.50" with .50" NPT nipple
Height
1.5
Details
Coil Volts
12VAC/DC
Item
Enclosed Relay,10A,SPDT,12VAC/DC,Polarzd
Gold Flash
Yes
Operating Temperature
-30 to 140° F
Coil Voltage Input
10-30 Vdc Drop Out - 2.8 Vdc Pull In - 10 Vdc
Housing Rating
NEMA 4X housing
Coil Current
13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc
Wires
16", 600V Rated
Expected Relay Life
10 million cycles minimum mechanical
Approvals
UL Listed, UL916, UL864, UL508, C-UL California State Fire Marshal, CE
Operate Time
20ms
Humidity Range
5 to 95% (noncondensing)
Contact Ratings
Relay Status
LED On - Activated
No. of Relays & Contact Type
One (1) SPDT Continuous Duty Coil
Override Switch
No
Description
Pilot Relay, 10 Amp SPDT, 10-30 Vdc Limited Inrush Coil, NEMA 4X Clear Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.