Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Relay, Hi/Low Sparation, SPDT, 10A

  • Mfr # RIBTELC

  • Zoro # G3226279


product price: $47.39
/ea

Key Features

Width
4
Dimensions
4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
Height
1.8
Contact Ratings
10 Amp Resistive @ 120-277 Vac 10 Amp Resistive @ 28 Vdc 480 VA Pilot Duty @ 240-277 Vac 480 VA Ballast @ 277 Vac Not rated for Electronic Ballast 600 Watt Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 1/3 HP @ 120-240 Vac (N/O) 1/6 HP @ 120-240 Vac (N/C) 1/4 HP @ 277 Vac (N/O) 1/8 HP @ 277 Vac (N/C)
Housing Rating
UL Accepted for Use in Plenum, NEMA 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBTELC
Zoro #
G3226279
UPC #
-
Country of Origin
United States

Dimensions

Width
4
Dimensions
4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
Height
1.8

Details

Item
Enclosed Relay,Hi/Low Sparation,SPDT,10A
Contact Ratings
10 Amp Resistive @ 120-277 Vac 10 Amp Resistive @ 28 Vdc 480 VA Pilot Duty @ 240-277 Vac 480 VA Ballast @ 277 Vac Not rated for Electronic Ballast 600 Watt Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 1/3 HP @ 120-240 Vac (N/O) 1/6 HP @ 120-240 Vac (N/C) 1/4 HP @ 277 Vac (N/O) 1/8 HP @ 277 Vac (N/C)
Housing Rating
UL Accepted for Use in Plenum, NEMA 1
Control Input Ratings
.4 mA @ 5 Vdc .9 mA @ 10 Vdc 1 mA @ 12 Vdc 2 mA @ 24 Vdc 3 mA @ 24 Vac (Non Polarized)
Expected Relay Life
10 million cycles minimum mechanical
Wires
16", 600V Rated
Humidity Range
5 to 95% (noncondensing)
Override Switch
No
Relay Status
LED On - Activated
Power Input
10-30 Vac/dc, 50-60 Hz
No. of Relays & Contact Type
One (1) SPDT Continuous Duty Coil
Operate Time
20ms
Control Input
5-25 Vac/dc, 50-60 Hz
Operating Temperature
-30 to 140° F
Gold Flash
Yes
Approvals
UL Listed, UL916, C-UL,CE
Power Input Ratings
33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc

Description

Low Input/Optoisolated Relay, 10 Amp SPDT, 10-30 Vac/dc Power Input, 5-25 Vac/dc Control Input, Hi/Lo Voltage Separation, NEMA 1 Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.