Zoro Homepage

Enclosed SPST-N/C Relay/Analog, 20A

  • Mfr # RIBX243PV-NC

  • Zoro # G3226793


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Height
1.8
Dimensions
4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
Width
4
Wire Length
16", 600V Rated
Humidity Range
5 to 95% (noncondensing)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBX243PV-NC
Zoro #
G3226793
UPC #
-
Country of Origin
United States

Dimensions

Height
1.8
Dimensions
4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
Width
4
Wire Length
16", 600V Rated

Details

Item
Enclosed,20A,SPST-N/C,Relay/Analog
Humidity Range
5 to 95% (noncondensing)
Expected Relay Life
10 million cycles minimum mechanical
Switch Position
Normally Closed
Override Switch
No
Housing Rating
UL Accepted for Use in Plenum, NEMA 1
No. of Relays & Contact Type
One (1) 3PST Continuous Duty Coil
Sensor Range
.50-20 Amps
Approvals
UL Listed, UL916, C-UL, CE
Contact Ratings
Gold Flash
No
Coil Voltage Input
24 Vac/dc ; 50-60 Hz Drop Out - 3 Vac / 3.8 Vdc Pull In - 20 Vac / 22 Vdc
Operating Temperature
-30 to 140° F
Relay Status
Red LED On - Activated
Operate Time
20ms
Sensor Type
Internal, with contact status Current sensing on orange wires
Coil Current
210 mA @ 24 Vac 154 mA @ 30 Vdc

Description

Transducer and Relay Combination, 20 Amp 3PST-N/C, 24 Vac/dc Coil, Analog, 0-20 Amp, 0-10 Vdc Output, NEMA 1 Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.