Zoro Homepage

Enclosed T-Style Relay, Hi/Low Separation

  • Mfr # RIBT2401D

  • Zoro # G3226157


product price: $63.45
/ea

Key Features

Width
4
Dimensions
4.00" x 4.00" x 1.80" with .50" NPT nipple
Height
1.8
Wires
16", 600V Rated
No. of Relays & Contact Type
One (1) DPDT Continuous Duty Coil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBT2401D
Zoro #
G3226157
UPC #
-
Country of Origin
United States

Dimensions

Width
4
Dimensions
4.00" x 4.00" x 1.80" with .50" NPT nipple
Height
1.8

Details

Item
Enclosed T-Style Relay,Hi/Low Separation
Wires
16", 600V Rated
No. of Relays & Contact Type
One (1) DPDT Continuous Duty Coil
Override Switch
No
Operate Time
8ms
Operating Temperature
-30 to 140° F
Humidity Range
5 to 95% (noncondensing)
Coil Voltage Input
24 Vac/dc ; 120 Vac ; 50-60 Hz Drop Out - 3 Vac / 3.8 Vdc Pull In - 18 Vac / 20 Vdc
Gold Flash
No
Approvals
UL Listed, UL916, UL864, C-UL California State Fire Marshal, CE
Relay Status
LED On - Activated
Expected Relay Life
10 million cycles minimum mechanical
Coil Current
24 mA @ 18 Vac 32 mA @ 24 Vac 40 mA @ 30 Vac 31 mA @ 120 Vac 20 mA @ 20 Vdc 24 mA @ 24 Vdc 36 mA @ 30 Vdc
Housing Rating
UL Accepted for Use in Plenum, NEMA 1
Contact Ratings

Description

Pilot Relay, 10 Amp DPDT, 24 Vac/dc/120 Vac Coil, Hi/Lo Voltage Separation, NEMA 1 Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.