Zoro Homepage

Enclosed T-Style Relay, Hi/Low Separation

  • Mfr # RIBTU1C

  • Zoro # G3226391


product price: $41.19
/ea

Key Features

Dimensions
4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
Height
1.8
Width
4
Approvals
UL Listed, UL916, C-UL, CE UL864, California State Fire Marshal
Wires
16", 600V Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBTU1C
Zoro #
G3226391
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
Height
1.8
Width
4

Details

Item
Enclosed T-Style Relay,Hi/Low Separation
Approvals
UL Listed, UL916, C-UL, CE UL864, California State Fire Marshal
Wires
16", 600V Rated
Gold Flash
Yes
Override Switch
No
No. of Relays & Contact Type
One (1) SPDT Continuous Duty Coil
Humidity Range
5 to 95% (noncondensing)
Housing Rating
UL Accepted for Use in Plenum, NEMA 1
Expected Relay Life
10 million cycles minimum mechanical
Coil Voltage Input
10-30 Vac/dc ; 120 Vac ; 50-60 Hz (RIBTU1C) Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc
Relay Status
LED On - Activated
Contact Ratings
Operating Temperature
-30 to 140° F
Operate Time
20ms
Coil Current
33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 28 mA @ 120 Vac (RIBTU1C) 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc

Description

Enclosed T-Style Relay,Hi/Low Separation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.