Enclosed T-Style Relay, Hi/Low Separation
Mfr # RIBTU1S
Zoro # G3226452
product price: $49.39
/eaKey Features
Dimensions
4.00" x 4.00" x 1.80" with .50" NPT nipple
Width
4
Height
1.8
Coil Voltage Input
10-30 Vac/dc ; 120 Vac ; 50-60 Hz Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc
Gold Flash
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RIBTU1S
Zoro #
G3226452
UPC #
-
Country of Origin
United States
Dimensions
Dimensions
4.00" x 4.00" x 1.80" with .50" NPT nipple
Width
4
Height
1.8
Details
Item
Enclosed T-Style Relay,Hi/Low Separation
Coil Voltage Input
10-30 Vac/dc ; 120 Vac ; 50-60 Hz Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc
Gold Flash
Yes
Wires
16", 600V Rated
Operating Temperature
-30 to 140° F
Operate Time
20ms
Override Switch
Yes
Approvals
UL Listed, UL916, UL864, C-UL California State Fire Marshal, CE
Relay Status
LED On - Activated
No. of Relays & Contact Type
One (1) SPST Continuous Duty Coil
Contact Ratings
10 Amp Resistive @ 277 Vac 480 VA Pilot Duty @ 277 Vac 480 VA Ballast @ 277 Vac Not rated for Electronic Ballast 600 Watt Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 1/3 HP @ 120-240 Vac (N/O) 1/6 HP @ 120-240 Vac (N/C) 1/4 HP @ 277 Vac (N/O) 1/8 HP @ 277 Vac (N/C)
Expected Relay Life
10 million cycles minimum mechanical
Coil Current
33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 28 mA @ 120 Vac 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc
Housing Rating
UL Accepted for Use in Plenum, NEMA 1
Humidity Range
5 to 95% (noncondensing)
Description
Enclosed T-Style Relay,Hi/Low Separation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.