Zoro Homepage

Four Track Mount Relay, 15A, SPDT

  • Mfr # RIBMN24C-4T

  • Zoro # G3225612


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Contact Rating
15A
Contact Type
4-SPDT
Approvals
UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE
Relay Status
LED, ON - relay activated
Life Rating
10 million cycles minimum mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBMN24C-4T
Zoro #
G3225612
UPC #
-
Country of Origin
United States

Details

Item
Four Track Mount Relays,15A,SPDT
Contact Rating
15A
Contact Type
4-SPDT
Approvals
UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE
Relay Status
LED, ON - relay activated
Life Rating
10 million cycles minimum mechanical
Frequency
50/60 Hz
Mounting Type
DIN Rail, Surface Mount
Operating Temperature
-30° to 140°F (-34° to 60°C)
Coil Voltage
24 VAC, 24 VDC
Feature
LED
LCD
Track
Operating Humidity
5% to 95% non-condensing
Type
Modular Panel

Description

Four Track Mount Relays,15A,SPDT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.