Zoro Homepage

Mounting Track DIN Rail, 35mmx7.5mmx1m

  • Mfr # ADIN35

  • Zoro # G3222508


product price: $13.49
/ea

Key Features

Height
39.3701
Length
1.3779
Width
0.2953
Type
DIN Rail Perforated 35mm x 7.5mm x 1m
Material
Steel galvanized and passivated with a thick layer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADIN35
Zoro #
G3222508
UPC #
-
Country of Origin
Germany

Dimensions

Height
39.3701
Length
1.3779
Width
0.2953

Details

Item
Mounting Track DIN Rail,35mmx7.5mmx1m
Type
DIN Rail Perforated 35mm x 7.5mm x 1m
Material
Steel galvanized and passivated with a thick layer
Approvals
CE Approved, EN60715:2001

Description

Mounting Track DIN Rail,35mmx7.5mmx1m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.