Zoro Homepage

Relay, 20A, DPDT, 24VAC/DC/208-277VAC

  • Mfr # RIB2402B2G

  • Zoro # G6990109


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 Vac/dc 208-277Vac
Width
3.2
Height
1.8
Contact Rating
20A
Amps
20 Amp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIB2402B2G
Zoro #
G6990109
UPC #
-
Country of Origin
United States

Dimensions

Width
3.2
Height
1.8

Details

Item
Relay 20AmpDPDT, 24 Vac/dc/208-277 Vac
Voltage
24 Vac/dc 208-277Vac
Contact Rating
20A
Amps
20 Amp
Color
Gray
Mounting Type
Surface
Coil Voltage
24 VAC, 24 VDC, 120 VAC
Contact Type
1-DPDT
Type
Plastic Box

Description

Relay 20AmpDPDT, 24 Vac/dc/208-277 Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.