Split Core Analog Current Transd, 4-20 mA
Mfr # RIBXG420-50
Zoro # G3226927
product price: $99.25
/ea
Free Shipping & Returns
Key Features
Width
2
Linearity
99% FS (20%-100% Span)
Sensor Range
0-50 Amps
Mounting/Installation
Removable mounting tab provided. The wire clamp locks against the wire being monitored, securing the unit in place.
Accuracy
Refer to chart below.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RIBXG420-50
Zoro #
G3226927
UPC #
-
Country of Origin
United States
Dimensions
Width
2
Details
Item
Current Transducer
Linearity
99% FS (20%-100% Span)
Sensor Range
0-50 Amps
Mounting/Installation
Removable mounting tab provided. The wire clamp locks against the wire being monitored, securing the unit in place.
Accuracy
Refer to chart below.
Wires
Red (positive) & Black (negative), 16", 18 AWG, 600V Rated
Operating Temperature
-30 to 140° F
Approvals
UL Listed, UL916, C-UL, CE
Humidity Range
5 to 95% (noncondensing)
Max Sense Voltage
600 Vac
Max Output Current
30 mA
Sensor Type
Loop Powered 4-20 mA Transmitter (Pre-Wired)
Description
Current Transducer, Split Core, Analog, 4-20 mA, 0-50 Amp, Wire Leads
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.