Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Mount Relay, 15A, SPDT

  • Mfr # RIBMN12C

  • Zoro # G3225490


product price: $22.25
/ea

Key Features

Application
MT212
Approvals
UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE
Feature
LED
Coil Voltage
12 VAC, 12 VDC
Life Rating
10 million cycles minimum mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RIBMN12C
Zoro #
G3225490
UPC #
-
Country of Origin
United States

Details

Item
Track Mount Relay,15A,SPDT,12VAC/DC
Application
MT212
Approvals
UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE
Feature
LED
Coil Voltage
12 VAC, 12 VDC
Life Rating
10 million cycles minimum mechanical
Contact Type
1-SPDT
Frequency
50/60 Hz
Type
Modular Panel
Mounting Type
DIN Rail, Surface Mount
Relay Status
LED, ON - relay activated
Operating Humidity
5% to 95% non-condensing
Operating Temperature
-30° to 140°F (-34° to 60°C)
Contact Rating
15A
LCD
Track

Description

Pilot Relay, 15 Amp SPDT, 12 Vac/dc Coil, 2.75" Track Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.