Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Mount Relay, 15A, SPDT

  • Mfr # RIBMN24C-FA

  • Zoro # G3225560


product price: $39.35
/ea

Key Features

Voltage
24 Vac/dc
Color
Green
Application
MT212
Frequency
50/60 Hz
Operating Humidity
5% to 95% non-condensing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RIBMN24C-FA
Zoro #
G3225560
UPC #
-
Country of Origin
United States

Details

Item
Track Mount Relay,15A,SPDT,12VAC/DC
Voltage
24 Vac/dc
Color
Green
Application
MT212
Frequency
50/60 Hz
Operating Humidity
5% to 95% non-condensing
Approvals
UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE
Feature
LED
Coil Voltage
24 VAC, 24 VDC
Life Rating
10 million cycles minimum mechanical
Relay Status
LED, ON - relay activated
Type
Modular Panel
Operating Temperature
-30° to 140°F (-34° to 60°C)
LCD
Track
Contact Rating
15A
Mounting Type
DIN Rail, Surface Mount
Contact Type
1-SPDT

Description

Polarized Relay, 15 Amp SPDT, 24 Vac/dc Coil, 2.75" Track Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.