Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Mount Relay, 15A, SPST-N/C

  • Mfr # RIBMU1S-NC

  • Zoro # G3225910


product price: $47.75
/ea

Key Features

Application
MT4
Contact Type
1-SPST
Operating Temperature
-30° to 140°F (-34° to 60°C)
Frequency
50/60 Hz
Approvals
UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RIBMU1S-NC
Zoro #
G3225910
UPC #
-
Country of Origin
United States

Details

Item
Track Mount Rly,15A,SPST-N/C,10-30VAC/DC
Application
MT4
Contact Type
1-SPST
Operating Temperature
-30° to 140°F (-34° to 60°C)
Frequency
50/60 Hz
Approvals
UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE
Coil Voltage
12 VAC, 24 VDC, 120 VAC
Feature
LED
Operating Humidity
5% to 95% non-condensing
Mount
Override Switch Mount
Relay Status
LED, ON - relay activated
Contact Rating
15A
LCD
Track
Type
Modular Panel
Life Rating
10 million cycles minimum mechanical

Description

Pilot Relay, 15 Amp SPST-N/C + Override, 10-30 Vac/dc/120 Vac Coil, 4.00" Track Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.