Track Mount Relay, 15A, SPST
Mfr # RIBM12S
Zoro # G3225229
product price: $28.75
/eaKey Features
Application
MT4
Coil Voltage
12 VAC, 12 VDC
Operating Temperature
-30° to 140°F (-34° to 60°C)
Contact Rating
15A
Relay Status
LED, ON - relay activated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RIBM12S
Zoro #
G3225229
UPC #
-
Country of Origin
United States
Details
Item
Track Mount Relay,15A,SPST,12VAC/DC
Application
MT4
Coil Voltage
12 VAC, 12 VDC
Operating Temperature
-30° to 140°F (-34° to 60°C)
Contact Rating
15A
Relay Status
LED, ON - relay activated
Type
Modular Panel
LCD
Track
Feature
LED
Contact Type
1-SPST
Life Rating
10 million cycles minimum mechanical
Frequency
50/60 Hz
Operating Humidity
5% to 95% non-condensing
Approvals
UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE
Mount
Override Switch Mount
Description
Pilot Relay, 15 Amp SPST + Override, 12 Vac/dc Coil, 4.00" Track Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.