Track Mount Relay, 20A, SPDT
Mfr # RIBM2401B
Zoro # G3225177
product price: $28.69
/eaKey Features
Coil Volts
24VAC/DC
Application
MT4
Color
Green
Voltage
24 Vac/dc 120 Vac
Type
Modular Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RIBM2401B
Zoro #
G3225177
UPC #
-
Country of Origin
United States
Details
Item
Track Mnt Relay,20A,SPDT,24VAC/DC,120VAC
Coil Volts
24VAC/DC
Application
MT4
Color
Green
Voltage
24 Vac/dc 120 Vac
Type
Modular Panel
Operating Humidity
5% to 95% non-condensing
Relay Status
LED, ON - relay activated
Coil Voltage
24 VAC, 24 VDC
Frequency
50/60 Hz
Approvals
UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE
Feature
LED
Life Rating
10 million cycles minimum mechanical
LCD
Track
Contact Type
1-SPDT
Contact Rating
20A
Operating Temperature
-30° to 140°F (-34° to 60°C)
Mount
DIN Rail Mount
Description
Track Mnt Relay,20A,SPDT,24VAC/DC,120VAC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.