Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Mount Relay, 30A, 3PDT

  • Mfr # RIBM013PN

  • Zoro # G3225247


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
120VAC
Application
MT4
Operating Humidity
5% to 95% non-condensing
Contact Type
1-3PDT
Operating Temperature
-30° to 140°F (-34° to 60°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RIBM013PN
Zoro #
G3225247
UPC #
-
Country of Origin
United States

Details

Item
Track Mount Relay,30A,3PDT,120VAC
Coil Volts
120VAC
Application
MT4
Operating Humidity
5% to 95% non-condensing
Contact Type
1-3PDT
Operating Temperature
-30° to 140°F (-34° to 60°C)
Approvals
UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE
Type
Modular Panel
Coil Voltage
120 VAC
Feature
LED
Relay Status
LED, ON - relay activated
LCD
Track
Life Rating
10 million cycles minimum mechanical
Frequency
50/60 Hz
Contact Rating
30A
Mounting Type
DIN Rail, Surface Mount

Description

Track Mount Relay,30A,3PDT,120VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.