Track Mount Relay, 30A, 3PDT
Mfr # RIBM243PN
Zoro # G3225317
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Coil Volts
120VAC
Application
MT4
Operating Humidity
5% to 95% non-condensing
Contact Rating
30A
Mounting Type
DIN Rail, Surface Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RIBM243PN
Zoro #
G3225317
UPC #
-
Country of Origin
United States
Details
Item
Track Mount Relay,30A,3PDT,120VAC
Coil Volts
120VAC
Application
MT4
Operating Humidity
5% to 95% non-condensing
Contact Rating
30A
Mounting Type
DIN Rail, Surface Mount
Life Rating
10 million cycles minimum mechanical
Frequency
50/60 Hz
Coil Voltage
24 VAC, 24 VDC
Contact Type
1-3PDT
Approvals
UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE
Relay Status
LED, ON - relay activated
Type
Modular Panel
Feature
LED
Operating Temperature
-30° to 140°F (-34° to 60°C)
LCD
Track
Description
Track Mount Relay,30A,3PDT,120VAC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.