Zoro Homepage

UL924 Lighting Relay, 10A 120-277Vac

  • Mfr # ESRB

  • Zoro # G0394219


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Item - Relay
Prewired Relay
Coil Volts
120 to 277VAC
Dimensions
1.68"H x 5.50"W x 1.32"D
Coil Voltage Input
Emergency Input: 120-277 Vac (50/60 Hz) Normal Input: 120-277 Vac (50/60 Hz)
Feedback/Dimmer Override Contact
130 mA @ 250V Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESRB
Zoro #
G0394219
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
1.68"H x 5.50"W x 1.32"D

Details

Item - Relay
Prewired Relay
Coil Volts
120 to 277VAC
Item
UL924 Lighting Relay,10A 120-277Vac
Coil Voltage Input
Emergency Input: 120-277 Vac (50/60 Hz) Normal Input: 120-277 Vac (50/60 Hz)
Feedback/Dimmer Override Contact
130 mA @ 250V Max
Gold Flash
Yes
Relay Status
Green - Normal Power Red - Emergency Power Yellow - Load Power
Humidity Range
5-95%(noncondensing)
Operate Time
18ms
Wires
16", 600V Rated
Operating Temperature
-30 to 140° F
Expected Relay Life
10 million cycles minimum mechanical
Coil Current
Normal Power -24 mA max Emergency Power - 118 mA max
Override (Test Switch)
Yes
No. of Relays & Contact Type
One (1) SPST Continuous Duty Coil
Contact Ratings
10 Amp Magnetic Ballast @ 277 Vac 10 Amp Electronic Ballast @ 277 Vac 10 Amp Tungstun @ 120V
Approvals
UL Listed, UL924, C-UL, CE

Description

UL924 Lighting Relay,10A 120-277Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.