
Purpose Utility Funnels, 5A, Not Rated
Mfr # 94477
Zoro # G606625062
product price: $22.99
/eaSold in multiples of 6 for $137.94
Key Features
Amps
5A
Body Style
Mini Blade
DC Voltage Rating
Not Rated
AC Voltage Rating
Not Rated
Color Code
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94477
Zoro #
G606625062
UPC #
010054944779
Country of Origin
United States
Details
Item
Purpose Utility Funnels
Amps
5A
Body Style
Mini Blade
DC Voltage Rating
Not Rated
AC Voltage Rating
Not Rated
Color Code
Tan
Description
4 Qt Fluted Galvanized Funnel W/ Screen - 12" Center Spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.