1,000 Pet Waste Station Header Bags, Heavy-Duty Leak-Resistant Dog Waste Refill Bags, 1000PK
- Mfr # FLO21-10
- Zoro # G223362722
product price:Â
$
56.15
/pk of 1000, $0.06/ea
Key Features
Height
14.9 in
Depth
1 in
Color
Black
Material
Plastic
Width
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLO21-10
- Zoro #
- G223362722
- UPC #
- 8.10163E+11
- Country of Origin
- China
- Item
- Pet Waste Poop Bags
- Color
- Black
- Material
- Plastic
Dimensions
- Height
- 14.9 in
- Depth
- 1 in
- Width
- 8.5 in
Description
Keep outdoor spaces clean and dog-friendly with Furloo Dog Waste Station Header Bags. Designed to fit any standard pet waste header dispenser, these durable and leak-resistant dog poop bags make cleanup quick, easy, and sanitary. Each header pack includes 100 bags for smooth pull-and-go dispensing, and this set comes with 10 packs for a total of 1,000 bags. The bags measure 13.4 in high x 8.5 in wide, and 14.9 in high including the header card, ensuring universal compatibility with most wall-mounted or pole-mounted waste stations used in parks, neighborhoods, HOAs, apartment complexes, campgrounds, and dog-friendly facilities. Strong enough for daily use - even with large dogs - and reliably sealed to prevent leaks and tears.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.