Pet Waste Station Starter Kit with Header Bag Dispenser, 1,000 Bags & 50 Liners, Steel, Green
- Mfr # FLO1H-S-G-B
- Zoro # G223362715
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Depth
14 in
Material
Steel
Width
12.2 in
Color
Green
Height
91.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLO1H-S-G-B
- Zoro #
- G223362715
- UPC #
- 8.10163E+11
- Country of Origin
- China
- Material
- Steel
- Color
- Green
- Item
- Pet Waste Station
Dimensions
- Depth
- 14 in
- Width
- 12.2 in
- Height
- 91.7 in
Description
The Furloo Outdoor Dog Waste Station is the ultimate all-in-one pet waste disposal system for parks, HOAs, apartment complexes, and pet-friendly communities. Built from heavy-duty, powder-coated galvanized steel, it includes a locking header-bag dispenser that holds up to 800 bags at once, plus a large 11.5-gallon trash can for convenient waste collection. This complete set also comes with 1,000 header dog waste bags and 50 heavy-duty trash liners, so it’s ready to use right out of the box. Designed to resist rust, fading, and cracking, it performs flawlessly in all weather conditions. With glow-in-the-dark signage for nighttime visibility and all hardware and tools included, this station is a professional-grade solution trusted by property managers and municipalities nationwide.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.