Shop FURLOO
See all product information
Create Account
2,000 Pet Waste Station Bags, 200 Bags per Roll, 10 Rolls, Commercial Station Refill Bags, 2000PK
- Mfr # FLO2-10
- Zoro # G823362719
product price:Â
$
45.99
/pk of 2000, $0.02/ea
Key Features
Color
Black
Depth
2.7 in
Width
8 in
Height
13 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLO2-10
- Zoro #
- G823362719
- UPC #
- 8.10163E+11
- Country of Origin
- China
Dimensions
- Depth
- 2.7 in
- Width
- 8 in
- Height
- 13 in
Details
- Color
- Black
- Material
- Plastic
- Item
- Pet Waste Poop Bags
Description
Keep shared pet areas clean, welcoming, and professional with Furloo Commercial Grade Dog Waste Station Refill Bags. Each roll includes 200 strong, leak-resistant bags sized 8 in x 13 in - large enough to handle waste easily while maintaining a clean pickup experience. Designed with efficient maintenance in mind, each roll comes in a compact box measuring 8.5 in W x 2.7 in D x 2.7 in H, which is the standard size required to fit seamlessly into most commercial roll-style waste station dispensers. Perfect for parks, HOA communities, multifamily housing, dog daycares, and municipal pet areas. These bags are unscented, BPA-free, and pet-safe, offering a hygienic cleanup solution that’s gentle on the environment.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.