Shop FURLOO
See all product information
Create Account
13-Gallon Heavy Duty Dog Waste Station Can Liners, 1.1 Mil Thick, Fits All Pet Waste Cans, 50PK
- Mfr # FLO22
- Zoro # G323362721
product price:Â
$
26.69
/pk of 50, $0.53/ea
Key Features
Material
Plastic
Width
26 in
Height
33 in
Depth
1 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLO22
- Zoro #
- G323362721
- UPC #
- 8.10163E+11
- Country of Origin
- China
- Material
- Plastic
- Item
- Pet Waste Trash Bag
- Color
- Black
Dimensions
- Width
- 26 in
- Height
- 33 in
- Depth
- 1 in
Description
Keep your pet waste stations clean, sanitary, and ready for daily use with Furloo Heavy Duty Dog Waste Station Can Liners. Designed for commercial-grade performance, these strong and tear-resistant 13-gallon can liners are thicker than standard bags at 1.1 mil, making them ideal for parks, dog parks, HOAs, apartment communities, veterinary clinics, campgrounds, and any dog-friendly property. Each roll contains 50 bags, sized at 26 in W x 33 in L to fit most standard outdoor pet waste station bins. Built to handle heavy loads and frequent use, these liners help maintain cleaner public spaces while ensuring easy waste collection and disposal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.