Shop FURLOO
See all product information
Create Account
Dog Pooper Scooper Set. Heavy Duty Metal Tray, Rake & Spade, 38 in Long Handle, Pet Waste Removal
- Mfr # FLO3
- Zoro # G423362713
product price:Â
$
41.39
/ea
Key Features
Depth
6.4 in
Width
6.8 in
Color
Black
Material
Steel
Height
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLO3
- Zoro #
- G423362713
- UPC #
- 8.10163E+11
- Country of Origin
- China
- Item
- Poop Scooper
- Color
- Black
- Material
- Steel
Dimensions
- Depth
- 6.4 in
- Width
- 6.8 in
- Height
- 38 in
Description
Keep your outdoor spaces clean and comfortable with the Furloo Pet Poop Scooper Set. This heavy-duty dog waste removal system includes a durable 38 in long handle rake, tray, and spade designed to allow you to clean up after your pet without bending or straining your back. Built with rust-resistant metal and a reinforced stainless steel handle, this set stands up to daily use in any weather. Designed to work on all surfaces, including grass, dirt, gravel, sidewalks, and cement, it provides efficient waste pickup no matter where your dog goes. The quick-connect assembly requires no tools, and the three pieces conveniently snap together for space-saving storage. When cleanup is done, simply rinse with a hose and it’s ready for next time. Ideal for small, medium, and large dogs, this scoop set is a must-have for backyards, dog runs, kennels, and parks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.