Shop FUSION FILAMENTS
See all product information
Create Account
PCTG Filament, 1.75 mm dia., 1 kg
- Mfr # 850076511500
- Zoro # G423649845
product price:Â
$
27.95
/ea
Key Features
Diameter
1.75 mm
Spool Weight
1.00 kg
Print Surface Temperature - Maximum
90 Degrees C
Hot End Nozzle Temperature - Maximum
270 Degrees C
Material
PCTG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 850076511500
- Zoro #
- G423649845
- UPC #
- 850076511500
- Country of Origin
- United States
Dimensions
- Diameter
- 1.75 mm
Details
- Spool Weight
- 1.00 kg
- Print Surface Temperature - Maximum
- 90 Degrees C
- Color
- Reactor Red
- Item
- PCTG Filament
- Hot End Nozzle Temperature - Maximum
- 270 Degrees C
- Material
- PCTG
- Print Surface Temperature - Minimum
- 70 Degrees C
- Hot End Nozzle Temperature - Minimum
- 240 Degrees C
- Series
- PCTG
- Shell Material
- PCTG
- Wire Color
- Reactor Red
Description
PCTG Filament, PCTG, Reactor Red, Diameter 1.75 mm, Durometer Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.