ASA Filament, 1.75 mm dia., 1 kg
- Mfr # 850076511401
- Zoro # G723550858
product price:Â
$
25.85
/ea
Key Features
Print Surface Temperature - Maximum
100 Degrees C
Compatible Printer Series
AMS
Print Surface Temperature - Minimum
90 Degrees C
Spool Weight
1.00 kg
Material
ASA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 850076511401
- Zoro #
- G723550858
- UPC #
- 850076511401
- Country of Origin
- United States
Dimensions
- Diameter
- 1.75 mm
Details
- Print Surface Temperature - Maximum
- 100 Degrees C
- Compatible Printer Series
- AMS
- Item
- ASA Filament
- Print Surface Temperature - Minimum
- 90 Degrees C
- Spool Weight
- 1.00 kg
- Material
- ASA
- Color
- Geomagnetic Mauve
- Series
- ASA
- Hot End Nozzle Temperature - Maximum
- 270 Degrees C
- Hot End Nozzle Temperature - Minimum
- 240 Degrees C
- Shell Material
- ASA
- Wire Color
- Geomagnetic Mauve
Description
ASA Filament, ASA, Geomagnetic Mauve, Diameter 1.75 mm, Durometer Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.