ASA Filament, 1.75 mm dia., 1 kg
- Mfr # 850076511395
- Zoro # G323649181
product price:Â
$
25.85
/ea
Key Features
Diameter
1.75 mm
Spool Weight
1.00 kg
Material
ASA
Compatible Printer Series
AMS
Print Surface Temperature - Minimum
90 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 850076511395
- Zoro #
- G323649181
- UPC #
- 850076511395
- Country of Origin
- United States
Dimensions
- Diameter
- 1.75 mm
Details
- Color
- Cosmic Ray Blue
- Item
- ASA Filament
- Spool Weight
- 1.00 kg
- Material
- ASA
- Compatible Printer Series
- AMS
- Print Surface Temperature - Minimum
- 90 Degrees C
- Print Surface Temperature - Maximum
- 100 Degrees C
- Hot End Nozzle Temperature - Minimum
- 240 Degrees C
- Series
- ASA
- Hot End Nozzle Temperature - Maximum
- 270 Degrees C
- Shell Material
- ASA
- Wire Color
- Cosmic Ray Blue
Description
ASA Filament, ASA, Cosmic Ray Blue, Diameter 1.75 mm, Durometer Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.