PETG Filament, 1.75 mm dia., 1 kg
- Mfr # 850076511562
- Zoro # G023549811
product price:Â
$
20.65
/ea
Key Features
Material
PETG
Spool Weight
1.00 kg
Series
PETG
Hot End Nozzle Temperature - Maximum
260 Degrees C
Print Surface Temperature - Maximum
90 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 850076511562
- Zoro #
- G023549811
- UPC #
- 850076511562
- Country of Origin
- United States
- Material
- PETG
- Item
- PETG Filament
- Spool Weight
- 1.00 kg
- Series
- PETG
- Hot End Nozzle Temperature - Maximum
- 260 Degrees C
- Print Surface Temperature - Maximum
- 90 Degrees C
- Hot End Nozzle Temperature - Minimum
- 230 Degrees C
- Color
- Clear
- Print Surface Temperature - Minimum
- 70 Degrees C
- Shell Material
- PETG
- Wire Color
- Clear
Dimensions
- Diameter
- 1.75 mm
Description
PETG Filament, PETG, Clear, Diameter 1.75 mm, Durometer Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.