Shop FUSION FILAMENTS
See all product information
Create Account
ABS Filament, 1.75 mm dia., 1 kg
- Mfr # 850076511531
- Zoro # G623549778
product price:Â
$
25.85
/ea
Key Features
Features
Matte Finish
Spool Weight
1.00 kg
Print Surface Temperature - Maximum
110 Degrees C
Compatible Printer Series
AMS
Material
ABS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 850076511531
- Zoro #
- G623549778
- UPC #
- 850076511531
- Country of Origin
- United States
Dimensions
- Diameter
- 1.75 mm
- Fits Chest Size
- Matte Finish
Details
- Features
- Matte Finish
- Spool Weight
- 1.00 kg
- Color
- Seismic Red
- Print Surface Temperature - Maximum
- 110 Degrees C
- Compatible Printer Series
- AMS
- Material
- ABS
- Item
- ABS Filament
- Print Surface Temperature - Minimum
- 90 Degrees C
- Hot End Nozzle Temperature - Maximum
- 270 Degrees C
- Hot End Nozzle Temperature - Minimum
- 240 Degrees C
- Series
- ABS
- Shell Material
- ABS
- Wire Color
- Seismic Red
Description
ABS Filament, ABS, Seismic Red, Diameter 1.75 mm, Durometer Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.