Shop FUSION FILAMENTS
See all product information
Create Account
PCTG Filament, 1.75 mm dia., 1 kg
- Mfr # 850076511289
- Zoro # G823549646
product price:Â
$
27.95
/ea
Key Features
Print Surface Temperature - Maximum
90 Degrees C
Spool Weight
1.00 kg
Diameter
1.75 mm
Material
PCTG
Hot End Nozzle Temperature - Maximum
270 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 850076511289
- Zoro #
- G823549646
- UPC #
- 850076511289
- Country of Origin
- United States
- Print Surface Temperature - Maximum
- 90 Degrees C
- Spool Weight
- 1.00 kg
- Color
- Heavy Water Blue
- Item
- PCTG Filament
- Material
- PCTG
- Hot End Nozzle Temperature - Maximum
- 270 Degrees C
- Hot End Nozzle Temperature - Minimum
- 240 Degrees C
- Print Surface Temperature - Minimum
- 70 Degrees C
- Series
- PCTG
- Shell Material
- PCTG
- Wire Color
- Heavy Water Blue
Dimensions
- Diameter
- 1.75 mm
Description
PCTG Filament, PCTG, Heavy Water Blue, Diameter 1.75 mm, Durometer Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.