PCTG Filament, 1.75 mm dia., 1 kg
- Mfr # 850076511494
- Zoro # G323550951
product price:Â
$
27.95
/ea
Key Features
Print Surface Temperature - Maximum
90 Degrees C
Diameter
1.75 mm
Spool Weight
1.00 kg
Material
PCTG
Hot End Nozzle Temperature - Minimum
240 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 850076511494
- Zoro #
- G323550951
- UPC #
- 850076511494
- Country of Origin
- United States
- Color
- Sievert Silver
- Print Surface Temperature - Maximum
- 90 Degrees C
- Item
- PCTG Filament
- Spool Weight
- 1.00 kg
- Material
- PCTG
- Hot End Nozzle Temperature - Minimum
- 240 Degrees C
- Series
- PCTG
- Hot End Nozzle Temperature - Maximum
- 270 Degrees C
- Print Surface Temperature - Minimum
- 70 Degrees C
- Shell Material
- PCTG
- Wire Color
- Sievert Silver
Dimensions
- Diameter
- 1.75 mm
Description
PCTG Filament, PCTG, Sievert Silver, Diameter 1.75 mm, Durometer Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.