PETG Filament, 1.75 mm dia., 1 kg
- Mfr # 850076511548
- Zoro # G523649592
product price:Â
$
20.65
/ea
Key Features
Material
PETG
Diameter
1.75 mm
Hot End Nozzle Temperature - Minimum
230 Degrees C
Print Surface Temperature - Minimum
70 Degrees C
Series
PETG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 850076511548
- Zoro #
- G523649592
- UPC #
- 850076511548
- Country of Origin
- United States
Dimensions
- Diameter
- 1.75 mm
Details
- Material
- PETG
- Item
- PETG Filament
- Hot End Nozzle Temperature - Minimum
- 230 Degrees C
- Print Surface Temperature - Minimum
- 70 Degrees C
- Series
- PETG
- Color
- Black
- Spool Weight
- 1.00 kg
- Hot End Nozzle Temperature - Maximum
- 260 Degrees C
- Print Surface Temperature - Maximum
- 90 Degrees C
- Shell Material
- PETG
- Wire Color
- Black
Description
PETG Filament, PETG, Black, Diameter 1.75 mm, Durometer Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.