Beverage Glass, Clear, 4.75 in H, PK24, 24
Mfr # 376RT
Zoro # G516152788
product price:Â $72.99
/pk 24, $3.04/eaKey Features
Capacity
9 1/2 oz
Color
Clear
Overall Height
4 3/4 in
Diameter
3 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
376RT
Zoro #
G516152788
UPC #
-
Country of Origin
China
Dimensions
Overall Height
4 3/4 in
Diameter
3 in
Details
Item
Beverage Glass
Capacity
9 1/2 oz
Color
Clear
Material
Glass
Pattern
Rainier
Product Type
Beverage Glass
Description
Beverage Glass, Product Type Beverage Glass, Color Clear, Diameter 3 in, Material Glass, Overall Height 4 3/4 in, Capacity 9 1/2 oz, Pattern Rainier, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.