Rocks Glass, Clear, 3.875 in H, PK24, 24
Mfr # 377RT
Zoro # G216152750
product price:Â $71.69
/pk 24, $2.99/eaKey Features
Capacity
11 1/2 oz
Color
Clear
Overall Height
3 7/8 in
Diameter
3 1/2 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
377RT
Zoro #
G216152750
UPC #
-
Country of Origin
China
Dimensions
Overall Height
3 7/8 in
Diameter
3 1/2 in
Details
Item
Rocks Glass
Capacity
11 1/2 oz
Color
Clear
Material
Glass
Product Type
Rocks Glass
Pattern
Rainier
Description
Rocks Glass, Product Type Rocks Glass, Color Clear, Diameter 3 1/2 in, Material Glass, Overall Height 3 7/8 in, Capacity 11 1/2 oz, Pattern Rainier, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.