Soup Crock, 12 oz, 2 3/8 in H, PK36
Mfr # OSC-12-AW
Zoro # G216082682
product price:Â $124.99
/pk 36, $3.47/ea
Free Shipping & Returns
Key Features
Overall Length
5 1/4 in
Oven Safe
Yes
Overall Width
5 1/4 in
Material
Vitrified Stoneware
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSC-12-AW
Zoro #
G216082682
UPC #
-
Country of Origin
China
Dimensions
Overall Length
5 1/4 in
Overall Width
5 1/4 in
Overall Height
2 3/8 in
Overall Diameter
5 1/4 in
Details
Item
Soup Crock
Oven Safe
Yes
Material
Vitrified Stoneware
NSF Certified
No
Dishwasher Safe
Yes
Freezer Safe
No
Color
American White
Capacity
12 oz
Description
Bakeware Stoneware Soup Crock , Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.