Economy Seamless Knit Nylon Glove with Nitrile Coated Smooth Grip on Palm & Fingers, 12PK
- Mfr # 34-225/XS
- Zoro # G824208405
product price:Â
$
20.79
/pk of 12, $1.73/ea
Key Features
Color
White
Glove Materials
Nylon
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
Glove Size
XS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34-225/XS
- Zoro #
- G824208405
- UPC #
- 616314021206
- Country of Origin
- Viet Nam
- Color
- White
- Glove Materials
- Nylon
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
Dimensions
- Glove Size
- XS
Description
Seamless knit nylon shell offers increased comfort, finger dexterity and breathability, Breathable back for comfort, Nitrile smooth/flat coatings are highly impermeable to liquids, proving a very tacky dry grip for specific applications that require secure holding power, Knit Wrist helps prevent dirt and debris from entering the glove, Also available in a Sock Fold & Rolled version as a sustainable packaging option. 34-225SFR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.