Shop G-TEK
See all product information
Create Account
Seamless Knit PolyKor Blended Glove with Silicone Coated Flat Grip on Palm & Fingers, 12PK
- Mfr # 41384
- Zoro # G724200554
product price:Â
$
252.99
/pk of 12, $21.08/ea
Free Shipping & Returns
Key Features
Glove Size
XS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41384
- Zoro #
- G724200554
- UPC #
- -
- Country of Origin
- China
- Color
- Black
Dimensions
- Glove Size
- XS
Description
Seamless construction offers increased comfort and breathability, Premium PolyKor blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance, Silicone coated palm and fingers provide a secure grip in dry conditions, excellent dexterity and heat protection, Silicone does not absorb liquids and can be wiped off to enhance the grip, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, ASTM F1060-08 Level 1 Contact heat, 3rd party tested
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.